Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.52mm Depth of Cut
- Mfr # 5416991
- Zoro # G3781484
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
53.75mm
Depth of Cut
11.52mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416991
- Zoro #
- G3781484
- UPC #
- 4050839651313
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -6.6 Degrees Radial, 8 Degrees Axial
- Number of Inserts
- 4
- Toolholder Style
- XDPT11
- Insert Holding Type
- Screw
- ISO Number
- VSM11D100Z04M12XD11
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
- ANSI Code
- VSM11D100Z04M12XD11
- Shank Type - Machining
- Threaded
- Max. Speed
- 29,900 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- XD.T PD R
Dimensions
- Overall Length
- 53.75mm
- Depth of Cut
- 11.52mm
- Insert Size
- 110408
- Shank Dia.
- 21.00mm
- Head Projection Length
- 31.75mm
- Min. Cutting Dia.
- 25.40mm
- Connection Size
- M12
- Shank Length
- 22.00mm
- Wire Rope Length
- 53.75mm
- Length
- 53.75mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.52mm, Shank Dia. 21.00mm, Overall Length 53.75mm, ANSI Code VSM11D100Z04M12XD11, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Connection Size M12, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.