Shop WIDIA

Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 1.70mm Depth of Cut

  • Mfr # 4136882
  • Zoro # G3801373

product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Series
M1200 Mini
Overall Length
130.00mm
Depth of Cut
1.70mm
Material - Machining
High Speed Steel
Insert Size
0704
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4136882
Zoro #
G3801373
UPC #
4021169601217
Country of Origin
Israel

Dimensions

Overall Length
130.00mm
Depth of Cut
1.70mm
Insert Size
0704
Shank Dia.
25.00mm
Neck Dia.
24.30mm
Max. Cutting Dia.
46.14mm
Min. Cutting Dia.
32.00mm
Shank Length
90.00mm
Wire Rope Length
130.00mm
Length
130.00mm
Fits Chest Size
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges

Details

Item
Indexable Profiling End Mill
Series
M1200 Mini
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Insert Shape
120 Degrees Hexagon
Rake
-10.100 Degrees Radial, -7 Degrees Axial
Features
First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Number of Coolant Holes
1
Shank Type - Machining
Straight
Cutting Application
Face Milling
Compatible Hardware
Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
Insert Holding Type
Screw
Max. Speed
17,600 RPM
ANSI Code
M1200HF032Z03A25HN07L130
ISO Number
M1200HF032Z03A25HN07L130
Insert Style
HNGJ....ANENLD
Coolant Fed
Coolant Through
Number of Inserts
3
Toolholder Style
HN0704

Description

Indexable Profiling End Mill, Max. Cutting Dia. 46.14mm, Depth of Cut 1.70mm, Shank Dia. 25.00mm, Overall Length 130.00mm, ANSI Code M1200HF032Z03A25HN07L130, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Face Milling

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products