Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, M1200 Mini Series, High Speed Steel, 1.70mm Depth of Cut
- Mfr # 4136875
- Zoro # G3803832
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Series
M1200 Mini
Overall Length
56.50mm
Depth of Cut
1.70mm
Material - Machining
High Speed Steel
Insert Size
0704
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4136875
- Zoro #
- G3803832
- UPC #
- 4021169601545
- Country of Origin
- United States
- Item
- Indexable Profiling End Mill
- Series
- M1200 Mini
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 120 Degrees Hexagon
- Rake
- -11.200 Degrees Radial, -7 Degrees Axial
- Insert Style
- HNGJ....ANENLD
- Cutting Application
- Face Milling
- Max. Speed
- 20,000 RPM
- ISO Number
- M1200HF025Z03M16HN07
- Toolholder Style
- HN0704
- Shank Type - Machining
- Threaded
- Insert Holding Type
- Screw
- Compatible Hardware
- Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- ANSI Code
- M1200HF025Z03M16HN07
- Number of Inserts
- 3
- Features
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Dimensions
- Overall Length
- 56.50mm
- Depth of Cut
- 1.70mm
- Insert Size
- 0704
- Shank Dia.
- 29.00mm
- Head Projection Length
- 32.00mm
- Connection Size
- M16
- Min. Cutting Dia.
- 25.00mm
- Shank Length
- 24.50mm
- Max. Cutting Dia.
- 39.13mm
- Wire Rope Length
- 56.50mm
- Length
- 56.50mm
- Fits Chest Size
- First Choice for Low Depth-of-Cut Face Milling, Maximum Number of Teeth per Diameter, Twelve Cutting Edges
Description
Indexable Profiling End Mill, Max. Cutting Dia. 39.13mm, Depth of Cut 1.70mm, Shank Dia. 29.00mm, Overall Length 56.50mm, ANSI Code M1200HF025Z03M16HN07, Compatible Hardware Flat Point Socket Set Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Connection Size M16, Coolant Fed Coolant Through, Cutting Application Face Milling
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.