Shop WIDIA

Indexable Square Shoulder End Mill, VSM490-10 Series, High Speed Steel, 0.3940 in Depth of Cut

  • Mfr # 6425471
  • Zoro # G3786122

product price: 
$
508.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-10
Overall Length
3 1/4 in
Depth of Cut
0.3940 in
Material - Machining
High Speed Steel
Insert Size
100408
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425471
Zoro #
G3786122
UPC #
4059782473836
Country of Origin
Multiple
Item
Indexable Square Shoulder End Mill
Series
VSM490-10
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
End Mill
Insert Shape
90 Degrees Rectangle Mill
Number of Flutes
3
Rake
-20.4 Degrees Radial, -8 Degrees Axial
Number of Inserts
3
Shank Type - Machining
Weldon Flat
ANSI Code
VSM490D075Z03W075XN10
Max. Speed
41,700 RPM
Features
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available
Coolant Fed
Coolant Through
ISO Number
VSM490D075Z03W075XN10
Insert Style
XNGU SRMM
Side Cutting Edge Angle
0 Degrees
Cutting Application
Face Milling, Side/Shoulder Milling: Square End
Number of Coolant Holes
2
Compatible Hardware
Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9
Insert Holding Type
Screw
Toolholder Style
XN10
Material
High Speed Steel
Shell Material
High Speed Steel
Traction Material
High Speed Steel

Dimensions

Overall Length
3 1/4 in
Depth of Cut
0.3940 in
Insert Size
100408
Shank Dia.
3/4 in
Min. Cutting Dia.
3/4 in
Head Projection Length
1.2200 in
Shank Length
2.0300 in
Max. Cutting Dia.
3/4 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in
Fits Chest Size
Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Lower Cutting Forces and Real Soft Cutting Action, Perfect Fit for Taper 40 Spindles and Driven Units, Reduced Shanks and Long Versions Available

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 3/4 in, Shank Dia. 3/4 in, Weldon Flat, Overall Length 3 1/4 in, ANSI Code VSM490D075Z03W075XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP 9, Coolant Fed Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.