Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-10 Series, 3" Max Cut Dia, High Speed Steel, 0.3940 in Depth of Cut
- Mfr # 6425404
- Zoro # G3787845
product price:Â
$
928.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-10
Cutting Dia.
3"
Overall Length
1-3/4 in
Number of Inserts Required
10
Depth of Cut
0.3940 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6425404
- Zoro #
- G3787845
- UPC #
- 4059782467606
- Country of Origin
- Multiple
- Item
- Indexable Face Mill
- Series
- VSM490-10
- Number of Inserts Required
- 10
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Shank Shape
- Socket Head Cap Screw
- Rake
- -12.7 Degrees Radial, -8 Degrees Axial
- Features
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
- Insert Shape
- 90 Degrees Rectangle Mill 4
- ISO Number
- VSM490D300Z10S100XN10
- Insert Holding Type
- Screw
- ANSI Code
- VSM490D300Z10S100XN10
- Insert Style
- XNGU SRMM
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Number of Inserts
- 10
- Max. Speed
- 17,600 RPM
- Compatible Hardware
- 1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2"-20 x 1 in LG Coolant GR
- Coolant Fed
- Coolant Through
- Number of Flutes
- 10
Dimensions
- Cutting Dia.
- 3"
- Overall Length
- 1-3/4 in
- Depth of Cut
- 0.3940 in
- Shank Dia.
- 1"
- Insert Size
- 100408
- Hub Outside Dia.
- 2.1900 in
- Arbor Dia.
- 1 in
- Max. Cutting Dia.
- 3 in
- Wire Rope Length
- 1-3/4 in
- Length
- 1-3/4 in
- Fits Chest Size
- Best-in-Class Wall Finish in Axial Stepping-Down Jobs, Coarse, Lower Cutting Forces and Real Soft Cutting Action, Medium and Fine Pitch Cutter Density Available, Perfect Fit for Taper 40 Spindles and Driven Units, True 0 Degrees Roughing Tool with Imbedded Finishing Capability All in One Tool
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.3940 in, ANSI Code VSM490D300Z10S100XN10, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Screw 1/2 In.-20 x 1 in LG Coolant GR, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.