Shop WIDIA
See all product information
Create Account
Indexable Face Mill, VSM490-15 Series, 1.5000" Max Cut Dia, High Speed Steel, 0.5910 in Depth of Cut
- Mfr # 5710593
- Zoro # G3782455
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Series
VSM490-15
Cutting Dia.
1.5000"
Overall Length
1.5750 in
Number of Inserts Required
5
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5710593
- Zoro #
- G3782455
- UPC #
- 4050841619691
- Country of Origin
- United States
- Item
- Indexable Face Mill
- Series
- VSM490-15
- Number of Inserts Required
- 5
- Material - Machining
- High Speed Steel
- Shank Shape
- Socket Head Cap Screw
- Cutting Direction
- Right Hand
- Max. Speed
- 19,500 RPM
- ISO Number
- VSM490D150Z05S050XN15
- Features
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
- ANSI Code
- VSM490D150Z05S050XN15
- Compatible Hardware
- Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw Lock Cutter Head, Torx Plus Drive Wrench DT15IP
- Insert Shape
- 90 Degrees Rectangle Mill 4
- Rake
- -15.4 Degrees Radial, -8 Degrees Axial
- Cutting Application
- Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw
- Number of Inserts
- 5
- Insert Style
- XNGU SRMM
- Number of Flutes
- 5
Dimensions
- Cutting Dia.
- 1.5000"
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.5910 in
- Insert Size
- 15T608
- Shank Dia.
- 0.5000 in
- Max. Cutting Dia.
- 1 1/2 in
- Arbor Dia.
- 1/2"
- Hub Outside Dia.
- 1.4200"
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 0.5000 in, Overall Length 1.5750 in, ANSI Code VSM490D150Z05S050XN15, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw Lock Cutter Head, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.