Shop WIDIA

Indexable Face Mill, VSM490-15 Series, High Speed Steel, 15.00mm Depth of Cut

  • Mfr # 5710597
  • Zoro # G3785964

product price: 
$
771.99
/ea
Free Shipping & Returns

Key Features

Series
VSM490-15
Overall Length
1-3/4 in
Depth of Cut
15.00mm
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5710597
Zoro #
G3785964
UPC #
4050841620130
Country of Origin
Mexico

Dimensions

Overall Length
1-3/4 in
Depth of Cut
15.00mm
Insert Size
15T608
Arbor Dia.
1 in
Hub Outside Dia.
55.63mm
Wire Rope Length
1-3/4 in
Length
1-3/4 in
Fits Chest Size
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes

Details

Item
Indexable Face Mill
Series
VSM490-15
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Type
Face Mill
Number of Flutes
7
Insert Shape
90 Degrees Rectangle Mill 4
Rake
-13.7 Degrees Radial, -8 Degrees Axial
Compatible Hardware
1/2"-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 1/2"-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP
Features
Effective Internal Coolant Feature, in Stepless in Solution, Precisely Reaching the Cutting Edge, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
Number of Inserts
7
Coolant Fed
Coolant Through
ISO Number
VSM490D250Z07S100XN15
Insert Style
XNGU SRMM
Insert Holding Type
Screw
ANSI Code
VSM490D250Z07S100XN15
Cutting Application
Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Max. Speed
14,100 RPM
Material
High Speed Steel
Shell Material
High Speed Steel

Description

Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 15.00mm, ANSI Code VSM490D250Z07S100XN15, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 Ip15, Screw 1/2 In.-20 x 1 in LG Coolant GR, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Pocketing, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.