Shop WIDIA
See all product information
Create Account
Indexable Profiling End Mill, VSM11 Series, High Speed Steel, 11.71mm Depth of Cut
- Mfr # 5416632
- Zoro # G3801093
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Series
VSM11
Overall Length
100.00mm
Depth of Cut
11.71mm
Material - Machining
High Speed Steel
Insert Size
110408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5416632
- Zoro #
- G3801093
- UPC #
- 4050839640379
- Country of Origin
- Germany
- Item
- Indexable Profiling End Mill
- Series
- VSM11
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Insert Shape
- 75 Degrees Parallelogram
- Rake
- -18 Degrees Radial, 0 Degrees Axial
- ANSI Code
- VSM11D012Z01A16XD11L100
- Number of Inserts
- 1
- Shank Type - Machining
- Straight
- Toolholder Style
- XDPT11
- ISO Number
- VSM11D012Z01A16XD11L100
- Features
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
- Coolant Fed
- Coolant Through
- Max. Speed
- 53,100 RPM
- Insert Style
- XD.T PD R
- Compatible Hardware
- Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 90 Degrees
- Insert Holding Type
- Screw
- Cutting Application
- Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Dimensions
- Overall Length
- 100.00mm
- Depth of Cut
- 11.71mm
- Insert Size
- 110408
- Shank Dia.
- 16.00mm
- Shank Length
- 75.00mm
- Head Projection Length
- 25.00mm
- Neck Dia.
- 9.42mm
- Min. Cutting Dia.
- 12.00mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
- Fits Chest Size
- Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
Description
Indexable Profiling End Mill, Depth of Cut 11.71mm, Shank Dia. 16.00mm, Overall Length 100.00mm, ANSI Code VSM11D012Z01A16XD11L100, Compatible Hardware Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.