Shop GARANT
See all product information
Create Account
Circular Mill for Polygon Milling Inserts, Carbide, 22-37mm Min Diameter
- Mfr # 217252 27L
- Zoro # G116286777
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Overall Length
109.6 mm
Material - Machining
Carbide
Shank Dia.
16 mm
Shank
DIN 6535 HA
Internal Diameter
15.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217252 27L
- Zoro #
- G116286777
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- Carbide
- Shank
- DIN 6535 HA
- Application For Type of Drilling
- Blind hole and through hole
- Shank Type
- cylindrical
- Overhang
- 25 mm
- Correction Profile
- M36
- Coolant Through
- Yes
- For Insert Type
- P26
- Application
- Internal and external
- Tool Exchange
- PowerCard
- Type
- 27L
Dimensions
- Overall Length
- 109.6 mm
- Shank Dia.
- 16 mm
- Internal Diameter
- 15.5 mm
- Smallest Hole Diameter
- 22 - 37 mm
- Thread Depth
- 21.5 mm
- Hole Dia.
- 16 mm
- Max. Cutting Depth
- 10.75 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes for insert type: P26 smallest holeD: 22 - 37 mm Internald1: 15.5 mm maximum cutting depth Smax: 10.75 mm Overhang L1: 25 mm Overall length Ltot: 109.6 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.