Shop WIDIA
See all product information
Create Account
Indexable Grooving and Parting Toolholder, A20SWMTEL0319N, 10 in L, High Speed Steel
- Mfr # 5423847
- Zoro # G3576612
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Grooving
Left/Right Hand
Left Hand
Type
Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5423847
- Zoro #
- G3576612
- UPC #
- 4050839693313
- Country of Origin
- India
- Item
- Indexable Grooving and Parting Toolholder
- Shank Material
- High Speed Steel
- Insert Shape
- Grooving
- ANSI Code
- A20SWMTEL0319N
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Type
- Clamping
- Rake
- -3 Degrees Radial;0 Degrees Axial
- Lead Angle
- 0 Degrees
- Toolholder Style
- WMT
- ISO Number
- A20SWMTEL0319N
- Insert Holding Type
- Clamp
- Coolant Fed
- Coolant Through
- Cutting Application
- Inside Diameter Grooving
- Cutting Location
- Internal
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 31.7500 in
- Max. Bore Depth
- 64.00mm
- Depth of Cut
- 19.00mm
- Max. Grooving Width
- 1/8"
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Grooving and Parting Toolholder, WMT, Insert Shape Grooving, Overall Length 10 in, A20SWMTEL0319N, Coolant Through, Inside Diameter Grooving, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.