Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538099
- Zoro # G3778955
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Overall Length
11.3374 in
Shank Dia.
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538099
- Zoro #
- G3778955
- UPC #
- 4050839895267
- Country of Origin
- Multiple
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- ANSI Code
- TCF1406R5SLR150E
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- ISO Number
- TCF1406R5SLR150E
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 11.3374 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Max. Drilling Depth
- 7.0800 in
- Min. Drill Dia.
- 1-13/32 in
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 8.2270 in
- Wire Rope Length
- 11.3374 in
- Seat Size
- E
- Length
- 11.3374 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 7.0800 in, TCF1406R5SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.