Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538653
- Zoro # G3778879
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Length
70.00mm
Mounting Style
Screw Clamp
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538653
- Zoro #
- G3778879
- UPC #
- 4050839905164
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF630R4SLR40MH
- Standards
- ISO 9766
- Central Insert Style
- TCF
- ISO Number
- TCF630R4SLR40MH
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 375.23mm
- Max. Drilling Depth
- 254.23mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 298.30mm
- Min. Drill Dia.
- 63.00mm
- Max. Drill Dia.
- 64.00mm
- Wire Rope Length
- 375.23mm
- Seat Size
- H
- Length
- 375.23mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 254.23mm, TCF630R4SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.