Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538500
- Zoro # G3778431
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
2xD
Shank Dia.
1-1/2 in
Shank Length
2.7559 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538500
- Zoro #
- G3778431
- UPC #
- 4050839899784
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF2250R2SLR150H
- ANSI Code
- TCF2250R2SLR150H
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Overall Length
- 9.1481 in
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 6.0380 in
- Max. Drilling Depth
- 4.5810 in
- Min. Drill Dia.
- 2-1/4 in
- Max. Drill Dia.
- 2.2894"
- Seat Size
- H
- Wire Rope Length
- 9.1481 in
- Length
- 9.1481 in
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 4.5810 in, TCF2250R2SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.