Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537826
- Zoro # G3761394
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
3xD
Shank Length
60.00mm
Cutting Direction
Right Hand
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537826
- Zoro #
- G3761394
- UPC #
- 4050839882199
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Standards
- ISO 9766
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF260R3SLR32MD
- Flute Type
- Slow Spiral
- ISO Number
- TCF260R3SLR32MD
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 169.94mm
- Flute Length
- 104.90mm
- Max. Drilling Depth
- 78.94mm
- Max. Drill Dia.
- 27.00mm
- Seat Size
- D
- Min. Drill Dia.
- 26.00mm
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 169.94mm
- Length
- 169.94mm
Description
Indexable Insert Drill, Max. Drill Dia. 27.00mm, Seat Size D, 3xD, Max. Drilling Depth 78.94mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.