Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538505
- Zoro # G3777844
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Shank Dia.
1-1/2 in
Overall Length
12.3303 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5538505
- Zoro #
- G3777844
- UPC #
- 4050839900237
- Country of Origin
- Germany
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Overall Length
- 12.3303 in
- Shank Length
- 2.7559 in
- Max. Drilling Depth
- 7.5884 in
- Flute Length
- 9.3380 in
- Min. Drill Dia.
- 2-1/2 in
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 2.5394"
- Wire Rope Length
- 12.3303 in
- Seat Size
- H
- Length
- 12.3303 in
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 7.5884 in, TCF2500R3SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.