Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578842
- Zoro # G3777619
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Cutting Direction
Right Hand
Shank Dia.
25.00mm
Overall Length
175.79mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578842
- Zoro #
- G3777619
- UPC #
- 4050841122832
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF225R4SLR25MC
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF225R4SLR25MC
- Central Insert Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 175.79mm
- Shank Length
- 56.00mm
- Min. Drill Dia.
- 22.50mm
- Flute Length
- 115.50mm
- Max. Drilling Depth
- 90.79mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 23.00mm
- Seat Size
- C
- Wire Rope Length
- 175.79mm
- Length
- 175.79mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 90.79mm, TCF225R4SLR25MC, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.