Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537844
- Zoro # G3761080
product price:Â
$
736.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
5xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Shank Length
60.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537844
- Zoro #
- G3761080
- UPC #
- 4050839883813
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF290R5SLR32MD
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- ISO Number
- TCF290R5SLR32MD
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Shank Length
- 60.00mm
- Shank Dia.
- 32.00mm
- Overall Length
- 240.02mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 175.00mm
- Min. Drill Dia.
- 29.00mm
- Max. Drilling Depth
- 146.02mm
- Wire Rope Length
- 240.02mm
- Seat Size
- D
- Length
- 240.02mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 146.02mm, TCF290R5SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.