Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538507
- Zoro # G3778510
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Shank Length
2.7559 in
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538507
- Zoro #
- G3778510
- UPC #
- 4050839900411
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Flanged Shank
- Yes
- ISO Number
- TCF2375R4SLR150H
- ANSI Code
- TCF2375R4SLR150H
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Overall Length
- 14.2398 in
- Min. Drill Dia.
- 2-3/8 in
- Max. Drilling Depth
- 9.5850 in
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 11.1300 in
- Max. Drill Dia.
- 2.4144"
- Seat Size
- H
- Wire Rope Length
- 14.2398 in
- Length
- 14.2398 in
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 9.5850 in, TCF2375R4SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.