Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578798
- Zoro # G3747692
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Overall Length
12.0595 in
Cutting Direction
Right Hand
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578798
- Zoro #
- G3747692
- UPC #
- 4050841119894
- Country of Origin
- Japan
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF1875R4SLR150G
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- ISO Number
- TCF1875R4SLR150G
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 12.0595 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Min. Drill Dia.
- 1-7/8 in
- Flute Length
- 8.9490 in
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 7.5680 in
- Max. Drill Dia.
- 1.9144"
- Wire Rope Length
- 12.0595 in
- Seat Size
- G
- Length
- 12.0595 in
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 7.5680 in, TCF1875R4SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.