Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578755
- Zoro # G3751104
product price:Â
$
944.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578755
- Zoro #
- G3751104
- UPC #
- 4050841118002
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF500R5SLR40MG
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF500R5SLR40MG
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 367.79mm
- Max. Drilling Depth
- 251.79mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 291.80mm
- Min. Drill Dia.
- 50.00mm
- Seat Size
- G
- Wire Rope Length
- 367.79mm
- Length
- 367.79mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 251.79mm, TCF500R5SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.