Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538510
- Zoro # G3779174
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Mounting Style
Screw Clamp
Overall Length
16.6148 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538510
- Zoro #
- G3779174
- UPC #
- 4050839900688
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- ANSI Code
- TCF2375R5SLR150H
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ISO Number
- TCF2375R5SLR150H
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 16.6148 in
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Flute Length
- 13.5050 in
- Min. Drill Dia.
- 2-3/8 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 11.9600 in
- Seat Size
- H
- Wire Rope Length
- 16.6148 in
- Length
- 16.6148 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 11.9600 in, TCF2375R5SLR150H, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.