Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Flute Length: 136.00mm
- Mfr # 5537925
- Zoro # G3762654
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Overall Length
200.97mm
Shank Dia.
1-1/4 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537925
- Zoro #
- G3762654
- UPC #
- 4050839888603
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- ISO Number
- TCF1063R4SLR125D
- Shank Type - Machining
- Round with Flat and Side Lock
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- ANSI Code
- TCF1063R4SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 200.97mm
- Shank Dia.
- 1-1/4 in
- Shank Length
- 60.00mm
- Min. Drill Dia.
- 27.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 108.97mm
- Flute Length
- 136.00mm
- Max. Drill Dia.
- 28.00mm
- Wire Rope Length
- 200.97mm
- Seat Size
- D
- Length
- 200.97mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 108.97mm, TCF1063R4SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.