Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577920
- Zoro # G3777670
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Mounting Style
Screw Clamp
Shank Dia.
25.00mm
Overall Length
107.55mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577920
- Zoro #
- G3777670
- UPC #
- 4050841097499
- Country of Origin
- Korea, Republic of
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Standards
- ISO 9766
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Inserts
- 2
- ANSI Code
- TCF150R2SLR25MB
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- ISO Number
- TCF150R2SLR25MB
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 107.55mm
- Shank Length
- 56.00mm
- Min. Drill Dia.
- 15.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 30.55mm
- Flute Length
- 47.00mm
- Max. Drill Dia.
- 15.50mm
- Wire Rope Length
- 107.55mm
- Seat Size
- B
- Length
- 107.55mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 30.55mm, TCF150R2SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.