Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578673
- Zoro # G3760423
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
3xD
Overall Length
9.3883 in
Shank Length
2.7559 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5578673
- Zoro #
- G3760423
- UPC #
- 4050841112604
- Country of Origin
- United States
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 9.3883 in
- Shank Length
- 2.7559 in
- Shank Dia.
- 1-1/2 in
- Flute Length
- 6.2780 in
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 1-5/8 in
- Max. Drilling Depth
- 4.9330 in
- Max. Drill Dia.
- 1.6644"
- Seat Size
- F
- Wire Rope Length
- 9.3883 in
- Length
- 9.3883 in
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 4.9330 in, TCF1625R3SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.