Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578683
- Zoro # G3760143
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Mounting Style
Screw Clamp
Shank Length
70.00mm
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578683
- Zoro #
- G3760143
- UPC #
- 4050841113502
- Country of Origin
- Mexico
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ANSI Code
- TCF1688R4SLR150F
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Coolant Fed
- Coolant Through
- ISO Number
- TCF1688R4SLR150F
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 70.00mm
- Shank Dia.
- 1-1/2 in
- Overall Length
- 287.63mm
- Max. Drilling Depth
- 173.03mm
- Flute Length
- 208.60mm
- Min. Drill Dia.
- 42.88mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 43.88mm
- Seat Size
- F
- Wire Rope Length
- 287.63mm
- Length
- 287.63mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 173.03mm, TCF1688R4SLR150F, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.