Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5538100
- Zoro # G3778529
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
5xD
Shank Dia.
1-1/2 in
Shank Length
2.7559 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538100
- Zoro #
- G3778529
- UPC #
- 4050839895359
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- ANSI Code
- TCF1438R5SLR150E
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Number of Inserts
- 2
- ISO Number
- TCF1438R5SLR150E
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Dia.
- 1-1/2 in
- Shank Length
- 2.7559 in
- Overall Length
- 11.5272 in
- Flute Length
- 8.4170 in
- Min. Drill Dia.
- 1-7/16 in
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 7.2400 in
- Wire Rope Length
- 11.5272 in
- Seat Size
- E
- Length
- 11.5272 in
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 7.2400 in, TCF1438R5SLR150E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.