Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578729
- Zoro # G3748149
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
4xD
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578729
- Zoro #
- G3748149
- UPC #
- 4050841116565
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- ISO Number
- TCF460R4SLR40MG
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Flute Type
- Slow Spiral
- ANSI Code
- TCF460R4SLR40MG
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 298.67mm
- Shank Length
- 70.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 185.67mm
- Flute Length
- 222.50mm
- Min. Drill Dia.
- 46.00mm
- Max. Drill Dia.
- 47.00mm
- Seat Size
- G
- Wire Rope Length
- 298.67mm
- Length
- 298.67mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 185.67mm, TCF460R4SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.