Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF, Flute Length: 131.90mm
- Mfr # 5537924
- Zoro # G3763004
product price:Â
$
593.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Mounting Style
Screw Clamp
Shank Dia.
1-1/4 in
Overall Length
196.88mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537924
- Zoro #
- G3763004
- UPC #
- 4050839888511
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ANSI Code
- TCF1031R4SLR125D
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF1031R4SLR125D
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 196.88mm
- Shank Length
- 60.00mm
- Max. Drilling Depth
- 105.69mm
- Flute Length
- 131.90mm
- Min. Drill Dia.
- 26.19mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 27.19mm
- Seat Size
- D
- Wire Rope Length
- 196.88mm
- Length
- 196.88mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 105.69mm, TCF1031R4SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.