Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578800
- Zoro # G3778614
product price:Â
$
824.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Overall Length
321.64mm
Shank Dia.
1-1/2 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578800
- Zoro #
- G3778614
- UPC #
- 4050841120074
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- ANSI Code
- TCF2000R4SLR150G
- Flanged Shank
- Yes
- Central Insert Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF2000R4SLR150G
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Overall Length
- 321.64mm
- Shank Dia.
- 1-1/2 in
- Shank Length
- 70.00mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 205.01mm
- Min. Drill Dia.
- 50.80mm
- Flute Length
- 242.60mm
- Max. Drill Dia.
- 51.80mm
- Wire Rope Length
- 321.64mm
- Seat Size
- G
- Length
- 321.64mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 205.01mm, TCF2000R4SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.