Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577937
- Zoro # G3778693
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Shank Length
56.00mm
Overall Length
137.15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577937
- Zoro #
- G3778693
- UPC #
- 4050841099028
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- ISO Number
- TCF185R3SLR25MB
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Number of Inserts
- 2
- ANSI Code
- TCF185R3SLR25MB
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 137.15mm
- Shank Dia.
- 25.00mm
- Max. Drilling Depth
- 56.15mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 76.50mm
- Min. Drill Dia.
- 18.50mm
- Max. Drill Dia.
- 19.00mm
- Seat Size
- B
- Wire Rope Length
- 137.15mm
- Length
- 137.15mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 56.15mm, TCF185R3SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.