Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538682
- Zoro # G3778264
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Mounting Style
Screw Clamp
Shank Dia.
40.00mm
Overall Length
420.15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538682
- Zoro #
- G3778264
- UPC #
- 4050839905973
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ANSI Code
- TCF600R5SLR40MH
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- ISO Number
- TCF600R5SLR40MH
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 420.15mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 60.00mm
- Flute Length
- 344.10mm
- Max. Drilling Depth
- 302.15mm
- Depth x Dia. Ratio
- 5xD
- Seat Size
- H
- Wire Rope Length
- 420.15mm
- Length
- 420.15mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 302.15mm, TCF600R5SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.