Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/2", TCF
- Mfr # 5578801
- Zoro # G3778684
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/2"
Ratio
4xD
Shank Length
2.7559 in
Overall Length
13.2664 in
Shank Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578801
- Zoro #
- G3778684
- UPC #
- 4050841120166
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ISO Number
- TCF2125R4SLR150G
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- ANSI Code
- TCF2125R4SLR150G
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/2"
- Shank Length
- 2.7559 in
- Overall Length
- 13.2664 in
- Shank Dia.
- 1-1/2 in
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 10.1560 in
- Max. Drilling Depth
- 8.5740 in
- Min. Drill Dia.
- 2-1/8 in
- Max. Drill Dia.
- 2.1644"
- Seat Size
- G
- Wire Rope Length
- 13.2664 in
- Length
- 13.2664 in
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 8.5740 in, TCF2125R4SLR150G, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.