Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537848
- Zoro # G3750702
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2xD
Mounting Style
Screw Clamp
Shank Length
60.00mm
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537848
- Zoro #
- G3750702
- UPC #
- 4050839887071
- Country of Origin
- Viet Nam
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- ANSI Code
- TCF1031R2SLR125D
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- ISO Number
- TCF1031R2SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Overall Length
- 144.51mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 53.32mm
- Flute Length
- 79.50mm
- Min. Drill Dia.
- 26.19mm
- Max. Drill Dia.
- 27.19mm
- Wire Rope Length
- 144.51mm
- Seat Size
- D
- Length
- 144.51mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 53.32mm, TCF1031R2SLR125D, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.