Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578835
- Zoro # G3778535
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Length
56.00mm
Cutting Direction
Right Hand
Overall Length
155.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578835
- Zoro #
- G3778535
- UPC #
- 4050841122207
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- ANSI Code
- TCF230R3SLR25MC
- Standards
- ISO 9766
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Spiral Direction
- Right Hand
- ISO Number
- TCF230R3SLR25MC
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 155.80mm
- Shank Dia.
- 25.00mm
- Max. Drill Dia.
- 23.50mm
- Seat Size
- C
- Min. Drill Dia.
- 23.00mm
- Max. Drilling Depth
- 69.80mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 95.10mm
- Wire Rope Length
- 155.80mm
- Length
- 155.80mm
Description
Indexable Insert Drill, Max. Drill Dia. 23.50mm, Seat Size C, 3xD, Max. Drilling Depth 69.80mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.