Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538637
- Zoro # G3776830
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
3xD
Shank Dia.
40.00mm
Overall Length
297.12mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538637
- Zoro #
- G3776830
- UPC #
- 4050839903726
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF590R3SLR40MH
- Coolant Fed
- Coolant Through
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- ANSI Code
- TCF590R3SLR40MH
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 297.12mm
- Shank Length
- 70.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 179.12mm
- Flute Length
- 220.40mm
- Min. Drill Dia.
- 59.00mm
- Max. Drill Dia.
- 60.00mm
- Seat Size
- H
- Wire Rope Length
- 297.12mm
- Length
- 297.12mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 179.12mm, TCF590R3SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.