Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537917
- Zoro # G3923270
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Mounting Style
Screw Clamp
ISO Number
TCF1063R3SLR125D
Cutting Direction
Right Hand
Body Length
2.3622"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537917
- Zoro #
- G3923270
- UPC #
- 4050839887880
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- ISO Number
- TCF1063R3SLR125D
- Cutting Direction
- Right Hand
- Ratio
- 3xD
- Shank Type
- Straight
- Central Insert Style
- TCF
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Number of Inserts
- 2
- ANSI Code
- TCF1063R3SLR125D
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flanged Shank
- Yes
Dimensions
- Diameter
- 1-1/4"
- Body Length
- 2.3622"
- Overall Length
- 173.97mm
- Shank Dia.
- 1-1/4 in
- Insert Seat Size
- D
- Drilling Depth
- 3.2270"
- Shank Length
- 60.00mm
- Min. Drill Dia.
- 27.00mm
- Max. Drill Dia.
- 28.00mm
- Max. Drilling Depth
- 81.97mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 109.00mm
- Seat Size
- D
- Wire Rope Length
- 173.97mm
- Length
- 173.97mm
Description
Indexable Insert Drill, Max. Drill Dia. 28.00mm, Seat Size D, 3xD, Max. Drilling Depth 81.97mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.