Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537935
- Zoro # G3761421
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
5xD
Mounting Style
Screw Clamp
Shank Dia.
1-1/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537935
- Zoro #
- G3761421
- UPC #
- 4050839889501
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF1125R5SLR125D
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- ANSI Code
- TCF1125R5SLR125D
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 9.3490 in
- Shank Length
- 2.3622 in
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 1-1/8 in
- Flute Length
- 6.7900 in
- Max. Drilling Depth
- 5.6650 in
- Seat Size
- D
- Wire Rope Length
- 9.3490 in
- Length
- 9.3490 in
Description
Indexable Insert Drill, Seat Size D, 5xD, Max. Drilling Depth 5.6650 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.