Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577947
- Zoro # G3779323
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
4xD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Overall Length
155.65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577947
- Zoro #
- G3779323
- UPC #
- 4050841099929
- Country of Origin
- Unknown
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF185R4SLR25MB
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Spiral Direction
- Right Hand
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- ANSI Code
- TCF185R4SLR25MB
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Overall Length
- 155.65mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Min. Drill Dia.
- 18.50mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 95.00mm
- Max. Drilling Depth
- 74.65mm
- Max. Drill Dia.
- 19.00mm
- Wire Rope Length
- 155.65mm
- Seat Size
- B
- Length
- 155.65mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 74.65mm, TCF185R4SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.