Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537965
- Zoro # G3777074
product price:Â
$
571.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
2xD
Shank Dia.
1-1/4 in
Shank Length
60.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537965
- Zoro #
- G3777074
- UPC #
- 4050839892204
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Coolant Fed
- Coolant Through
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- ANSI Code
- TCF1188R2SLR125E
- Number of Coolant Holes
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF1188R2SLR125E
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Shank Dia.
- 1-1/4 in
- Shank Length
- 60.00mm
- Overall Length
- 153.60mm
- Min. Drill Dia.
- 30.18mm
- Flute Length
- 88.60mm
- Max. Drilling Depth
- 61.45mm
- Depth x Dia. Ratio
- 2xD
- Max. Drill Dia.
- 31.18mm
- Seat Size
- E
- Wire Rope Length
- 153.60mm
- Length
- 153.60mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 61.45mm, TCF1188R2SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.