Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF, Flute Length: 96.90mm
- Mfr # 5537824
- Zoro # G3761239
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Cutting Direction
Right Hand
Shank Length
56.00mm
Overall Length
156.87mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537824
- Zoro #
- G3761239
- UPC #
- 4050839882014
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ANSI Code
- TCF240R3SLR25MD
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF240R3SLR25MD
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 156.87mm
- Shank Dia.
- 25.00mm
- Max. Drilling Depth
- 72.87mm
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 96.90mm
- Min. Drill Dia.
- 24.00mm
- Seat Size
- D
- Max. Drill Dia.
- 25.00mm
- Wire Rope Length
- 156.87mm
- Length
- 156.87mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 72.87mm, TCF240R3SLR25MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.