Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5537968
- Zoro # G3822069
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
ISO Number
TCF1250R2SLR125E
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Overall Length
6.2293 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537968
- Zoro #
- G3822069
- UPC #
- 4050839892471
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- ISO Number
- TCF1250R2SLR125E
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Ratio
- 2xD
- Spiral Direction
- Right Hand
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1250R2SLR125E
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Central Insert Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Shank Type - Machining
- Round with Flat and Side Lock
- Flanged Shank
- Yes
- Number of Inserts
- 2
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 6.2293 in
- Body Length
- 2.3622"
- Shank Length
- 2.3622 in
- Shank Dia.
- 1-1/4 in
- Insert Seat Size
- E
- Drilling Depth
- 2.5450"
- Seat Size
- E
- Flute Length
- 3.6700 in
- Max. Drill Dia.
- 1.2894 in
- Min. Drill Dia.
- 1-1/4 in
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 2.5450 in
- Wire Rope Length
- 6.2293 in
- Length
- 6.2293 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.2894 in, Seat Size E, 2xD, Max. Drilling Depth 2.5450 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.