Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578412
- Zoro # G3822705
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF0938R3SLR100C
Body Length
2.2047"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578412
- Zoro #
- G3822705
- UPC #
- 4050841105316
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF0938R3SLR100C
- Shank Type
- Straight
- Ratio
- 3xD
- Flanged Shank
- Yes
- ANSI Code
- TCF0938R3SLR100C
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Number of Inserts
- 2
Dimensions
- Diameter
- 1"
- Body Length
- 2.2047"
- Overall Length
- 158.50mm
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Insert Seat Size
- C
- Drilling Depth
- 2.8460"
- Seat Size
- C
- Flute Length
- 98.50mm
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 23.83mm
- Max. Drill Dia.
- 24.32mm
- Max. Drilling Depth
- 72.30mm
- Wire Rope Length
- 158.50mm
- Length
- 158.50mm
Description
Indexable Insert Drill, Max. Drill Dia. 24.32mm, Seat Size C, 3xD, Max. Drilling Depth 72.30mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.