Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538067
- Zoro # G3822434
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
ISO Number
TCF1250R3SLR125E
Overall Length
7.4793 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538067
- Zoro #
- G3822434
- UPC #
- 4050839893287
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ISO Number
- TCF1250R3SLR125E
- Shank Type
- Straight
- Ratio
- 3xD
- Number of Coolant Holes
- 2
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF1250R3SLR125E
- Flanged Shank
- Yes
- Number of Inserts
- 2
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 7.4793 in
- Body Length
- 2.3622"
- Insert Seat Size
- E
- Shank Dia.
- 1-1/4 in
- Shank Length
- 2.3622 in
- Drilling Depth
- 3.7950"
- Min. Drill Dia.
- 1-1/4 in
- Depth x Dia. Ratio
- 3xD
- Max. Drilling Depth
- 3.7950 in
- Flute Length
- 4.9200 in
- Seat Size
- E
- Max. Drill Dia.
- 1.2894 in
- Wire Rope Length
- 7.4793 in
- Length
- 7.4793 in
Description
Indexable Insert Drill, Max. Drill Dia. 1.2894 in, Seat Size E, 3xD, Max. Drilling Depth 3.7950 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.