Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 32.00mm, TCF
- Mfr # 5537829
- Zoro # G3750300
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Diameter
32.00mm
Ratio
3xD
Mounting Style
Screw Clamp
Overall Length
177.99mm
Shank Dia.
32.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537829
- Zoro #
- G3750300
- UPC #
- 4050839882465
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ANSI Code
- TCF280R3SLR32MD
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- ISO Number
- TCF280R3SLR32MD
- Standards
- ISO 9766
- Number of Coolant Holes
- 2
- Measurement System
- Metric
Dimensions
- Diameter
- 32.00mm
- Overall Length
- 177.99mm
- Shank Dia.
- 32.00mm
- Shank Length
- 60.00mm
- Flute Length
- 113.00mm
- Max. Drilling Depth
- 84.99mm
- Min. Drill Dia.
- 28.00mm
- Depth x Dia. Ratio
- 3xD
- Max. Drill Dia.
- 29.00mm
- Seat Size
- D
- Wire Rope Length
- 177.99mm
- Length
- 177.99mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 84.99mm, TCF280R3SLR32MD, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.