Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 20.00mm, TCF
- Mfr # 5537877
- Zoro # G3750815
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Diameter
20.00mm
Ratio
5xD
Shank Length
50.00mm
Overall Length
135.47mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5537877
- Zoro #
- G3750815
- UPC #
- 4050839885602
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Central Insert Style
- TCF
- ANSI Code
- TCF130R5SLR20MA
- Standards
- ISO 9766
- Number of Inserts
- 2
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Spiral Direction
- Right Hand
- ISO Number
- TCF130R5SLR20MA
- Measurement System
- Metric
Dimensions
- Diameter
- 20.00mm
- Shank Length
- 50.00mm
- Overall Length
- 135.47mm
- Shank Dia.
- 20.00mm
- Max. Drilling Depth
- 65.47mm
- Flute Length
- 81.10mm
- Min. Drill Dia.
- 13.00mm
- Depth x Dia. Ratio
- 5xD
- Seat Size
- A
- Wire Rope Length
- 135.47mm
- Length
- 135.47mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 65.47mm, TCF130R5SLR20MA, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.