Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5577932
- Zoro # G3777451
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
3xD
Shank Dia.
25.00mm
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5577932
- Zoro #
- G3777451
- UPC #
- 4050841098571
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 3xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- ANSI Code
- TCF160R3SLR25MB
- ISO Number
- TCF160R3SLR25MB
- Standards
- ISO 9766
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Shank Length
- 56.00mm
- Overall Length
- 126.58mm
- Min. Drill Dia.
- 16.00mm
- Max. Drilling Depth
- 48.58mm
- Flute Length
- 66.20mm
- Depth x Dia. Ratio
- 3xD
- Seat Size
- B
- Max. Drill Dia.
- 16.50mm
- Wire Rope Length
- 126.58mm
- Length
- 126.58mm
Description
Indexable Insert Drill, 3xD, Max. Drilling Depth 48.58mm, TCF160R3SLR25MB, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.