Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538687
- Zoro # G3778824
product price:Â
$
1,233.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Cutting Direction
Right Hand
Overall Length
449.28mm
Shank Length
70.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538687
- Zoro #
- G3778824
- UPC #
- 4050839906420
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF650R5SLR40MH
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Number of Coolant Holes
- 2
- Central Insert Style
- TCF
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- ISO Number
- TCF650R5SLR40MH
- Number of Inserts
- 2
- Flute Type
- Slow Spiral
- Standards
- ISO 9766
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 449.28mm
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Max. Drilling Depth
- 327.28mm
- Min. Drill Dia.
- 65.00mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 372.80mm
- Wire Rope Length
- 449.28mm
- Seat Size
- H
- Length
- 449.28mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 327.28mm, TCF650R5SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.