Indexable Insert Drill, 1", TCF
- Mfr # 5537847
- Zoro # G3748365
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537847
- Zoro #
- G3748365
- UPC #
- 4050839886982
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Overall Length
- 137.13mm
- Max. Drilling Depth
- 51.72mm
- Max. Drill Dia.
- 26.40mm
- Seat Size
- D
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 77.10mm
- Min. Drill Dia.
- 25.40mm
- Wire Rope Length
- 137.13mm
- Length
- 137.13mm
Description
Indexable Insert Drill, Max. Drill Dia. 26.40mm, Seat Size D, 2xD, Max. Drilling Depth 51.72mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.