Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5537923
- Zoro # G3761385
product price:Â
$
563.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
4xD
Overall Length
187.93mm
Shank Dia.
1 in
Shank Length
56.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5537923
- Zoro #
- G3761385
- UPC #
- 4050839888429
- Country of Origin
- United States
Dimensions
- Diameter
- 1"
- Overall Length
- 187.93mm
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Max. Drill Dia.
- 26.40mm
- Depth x Dia. Ratio
- 4xD
- Max. Drilling Depth
- 102.52mm
- Flute Length
- 127.90mm
- Seat Size
- D
- Min. Drill Dia.
- 25.40mm
- Wire Rope Length
- 187.93mm
- Length
- 187.93mm
Description
Indexable Insert Drill, Max. Drill Dia. 26.40mm, Seat Size D, 4xD, Max. Drilling Depth 102.52mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.