Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1", TCF
- Mfr # 5578401
- Zoro # G3779113
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Cutting Direction
Right Hand
Shank Dia.
1 in
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578401
- Zoro #
- G3779113
- UPC #
- 4050841104326
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flanged Shank
- Yes
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- ISO Number
- TCF0813R2SLR100C
- Shank Type - Machining
- Round with Flat and Side Lock
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Spiral Direction
- Right Hand
- ANSI Code
- TCF0813R2SLR100C
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Overall Length
- 124.76mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 20.65mm
- Max. Drilling Depth
- 42.04mm
- Flute Length
- 64.80mm
- Max. Drill Dia.
- 21.15mm
- Seat Size
- C
- Wire Rope Length
- 124.76mm
- Length
- 124.76mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 42.04mm, TCF0813R2SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.